Search results

129 Items found
Damac

Wall Angle Bracket

Item #: 0490742
CAT #: PLBWT12-3
UPC:
Company wide:
Damac

2 Post Network Equipment

Item #: 0490469
CAT #: RRA19084-3MU
UPC:
Company wide:
Damac

Cable Management, Rail Mount, 68 inch x 2-1/2 inch

Item #: 0932334
CAT #: F5330158
UPC:
Company wide:
Damac

5/8" Ceiling Support Kit w/ Rod

Item #: 0860479
CAT #: PLBCRK58-3
UPC:
Company wide:
Damac

Rack

Item #: 0390637
CAT #: RRA19084
UPC:
Company wide:
Damac

Rack Shelf, Keyboard Tray

Item #: 0437401
CAT #: SRA19KS-3
UPC:
Company wide:
Damac

Stand Off Kit

Item #: 0930899
CAT #: PLBSC03-3
UPC:
Company wide:
Damac

Tubular Runway

Item #: 0490652
CAT #: PLR1210-3
UPC:
Company wide:
Damac

Butt Splice Kit

Item #: 0490681
CAT #: PLBE00-3
UPC:
Company wide:
Damac

Solid Shelf

Item #: 0438523
CAT #: SH1918S3
UPC:
Company wide:
Damac

Vertical Cable Manager, 84 inch x 3.65 inch

Item #: 0498338
CAT #: MRS084N-3
UPC:
Company wide:
Damac

48"x22"x24" WLR Series Cabinet

Item #: 0664505
CAT #: WLR48AKP1VVV-3
UPC:
Company wide:
Damac

Damac WR48S3

Item #: 0490471
CAT #: WR48S-3
UPC:
Company wide:
Damac

Ceiling Support Kits, 5/8" Ceiling Bracket, 1 only

Item #: 0602889
CAT #: PLBC58-3
UPC:
Company wide:
Damac

24"x22"x24" WLR Series Cabinet

Item #: 0552616
CAT #: WLR24AKP1VCC-3
UPC:
Company wide:
Damac

Rack to Runway Support Kit

Item #: 0490746
CAT #: PLB12RS-4F
UPC:
Company wide:
Damac

Ground Strap Kit

Item #: 0490748
CAT #: PLA12GK
UPC:
Company wide:
Damac

Runway, Black

Item #: 0567651
CAT #: PLBWHC2-3
UPC:
Company wide:
Damac

12" Cable Runway, H x W x L: 1.5" x 12" x 119.50", Gray

Item #: 0490654
CAT #: PLR1210-4F
UPC:
Company wide:
Damac

Damac WR24S12-3

Item #: 0490472
CAT #: WR24S12-3
UPC:
Company wide:
Damac

Junction Splice Clamp

Item #: 0490703
CAT #: PLBJT-3
UPC:
Company wide:
Damac

19" Cable Management Panels, 2U

Item #: 0727513
CAT #: F533-P1932
UPC:
Company wide:
Damac

Solid Shelf

Item #: 0490495
CAT #: SRA1914S
UPC:
Company wide:
Damac

Angle Bracket, 12"

Item #: 0495695
CAT #: PLBWA12-3
UPC:
Company wide:
Damac

Wall Angle Bracket

Wall Triangle Bracket, 12" Wide, Material: Steel, Finish: Black Powder Coat. Includes: (2) J-Bolts & Hardware.
Item #: 0490742
CAT #: PLBWT12-3
UPC:
Company wide:
Damac

2 Post Network Equipment

Network Equipment Rack, Two Post, Rack Mount Units: 45RMU, H x W: 84" x 19", Screw hole: #12-24, Weight Capacity: 1000 lbs, Material: Aluminum, Color: Black.
Item #: 0490469
CAT #: RRA19084-3MU
UPC:
Company wide:
Damac

Cable Management, Rail Mount, 68 inch x 2-1/2 inch

Cable Control Rack Systems, Rail Mount Units, HxWxD: 68" x 2.5" x 2.5"
Item #: 0932334
CAT #: F5330158
UPC:
Company wide:
Damac

5/8" Ceiling Support Kit w/ Rod

5/8" Ceiling Support Kit with Rod
Item #: 0860479
CAT #: PLBCRK58-3
UPC:
Company wide:
Damac

Rack

Rack, 19" x 7'
Item #: 0390637
CAT #: RRA19084
UPC:
Company wide:
Damac

Rack Shelf, Keyboard Tray

Keyboard Tray Shelf, Size/dims: 2U x 19 x 8, Finish: Black
Item #: 0437401
CAT #: SRA19KS-3
UPC:
Category: Rack Shelves
Company wide:
Damac

Stand Off Kit

Elevation Kit, Adjustable: 2" - 3". Includes: (2) Brackets, Hardware.
Item #: 0930899
CAT #: PLBSC03-3
UPC:
Company wide:
Damac

Tubular Runway

Cable Runway, Tubular Stringer Style, Height: 1-1/2", Width: 12", Length: 119-1/2", Material: Steel, Finish: Black Powder Coat.
Item #: 0490652
CAT #: PLR1210-3
UPC:
Company wide:
Damac

Butt Splice Kit

Butt Splice Kit, Material: Steel, Finish: Zinc. Finish: Black Zinc. Includes: (2) Clamps & Hardware.
Item #: 0490681
CAT #: PLBE00-3
UPC:
Company wide:
Damac

Solid Shelf

Solid Shelf, 19"WX18"D - Black
Item #: 0438523
CAT #: SH1918S3
UPC:
Category: Rack Shelves
Company wide:
Damac

Vertical Cable Manager, 84 inch x 3.65 inch

Vertical Cable Manager, HxWxD: 84" x 3.65" x 6.38"
Item #: 0498338
CAT #: MRS084N-3
UPC:
Company wide:
Damac

48"x22"x24" WLR Series Cabinet

Equipment Rack Cabinet, Swing Door, Rack Mount Units: 26RMU, HxWxD: 48" x 23-1/4" x 24", 19" Rack Rails, Vented Sides, Smoke Plex Door with (2) Locks, Weight Capacity: 125 lbs, Color: Black.
Item #: 0664505
CAT #: WLR48AKP1VVV-3
UPC:
Company wide:
Damac

Damac WR48S3

Equipment Rack, Wall Mount, Rack Mount Units: 24RMU, HxWxD: 43.25" x 19.86" x 18", Weight Capacity: 100 lbs, Color: Black.
Item #: 0490471
CAT #: WR48S-3
UPC:
Company wide:
Damac

Ceiling Support Kits, 5/8" Ceiling Bracket, 1 only

Ceiling Support Kits, 5/8" Ceiling Bracket, 1 only
Item #: 0602889
CAT #: PLBC58-3
UPC:
Company wide:
Damac

24"x22"x24" WLR Series Cabinet

Equipment Rack Cabinet, Swing Door, Rack Mount Units: 12RMU, HxWxD: 24" x 23-1/4" x 24", 19" Rack Rails, Vented Sides, Smoke Plex Door with Lock, Weight Capacity: 125 lbs, Color: Black.
Item #: 0552616
CAT #: WLR24AKP1VCC-3
UPC:
Company wide:
Damac

Rack to Runway Support Kit

Rack to Runway Support Kit, Length: 3", Material: Steel, Finish: Gray Powder Coat. Supports 9-12" Runway Width. Includes: Mounting Plate, (4) "J" Bolts & Hardware.
Item #: 0490746
CAT #: PLB12RS-4F
UPC:
Company wide:
Damac

Ground Strap Kit

Ground Strap Kit, Length: 12", Material: Tin Plated Copper Wire. Includes: Cable with Crimped Lugs & Hardware.
Item #: 0490748
CAT #: PLA12GK
UPC:
Company wide:
Damac

Runway, Black

Runway, Wall Mounting Hold Down Clamps, Black
Item #: 0567651
CAT #: PLBWHC2-3
UPC:
Company wide:
Damac

12" Cable Runway, H x W x L: 1.5" x 12" x 119.50", Gray

12 Inch Cable Runway, H x W x L: 1.5 in. x 12 in. x 119.50 in., Gray
Item #: 0490654
CAT #: PLR1210-4F
UPC:
Company wide:
Damac

Damac WR24S12-3

Equipment Rack, Wall Mount, Rack Mount Units: 12RMU, HxWxD: 22.25" x 19.86" x 12", Weight Capacity: 100 lbs, Color: Black.
Item #: 0490472
CAT #: WR24S12-3
UPC:
Company wide:
Damac

Junction Splice Clamp

90° Junction Splice Clamp, Material: Steel, Finish: Black Zinc. Includes: (2) Clamps & Hardware.
Item #: 0490703
CAT #: PLBJT-3
UPC:
Company wide:
Damac

19" Cable Management Panels, 2U

19" Cable Management Panels, HxWxD: 2U" x 19" x 2.25"
Item #: 0727513
CAT #: F533-P1932
UPC:
Company wide:
Damac

Solid Shelf

Rack Shelf, Solid, Single-Sided, Dimensions: 17-1/2" W x 14-1/2" D, Weight Capacity: 50 lbs, Color: Gray. Requires: 2RMU (Rack Mount Units).
Item #: 0490495
CAT #: SRA1914S
UPC:
Category: Rack Shelves
Company wide:
Damac

Angle Bracket, 12"

Wall Angle Bracket, 12" Wide, Material: Steel, Finish: Black Powder Coat. Includes: (2) J-Bolts & Hardware.
Item #: 0495695
CAT #: PLBWA12-3
UPC:
Company wide:
129 Items found