19" Cable Management Panels, 2U

Item #: 0727513

Cat #: F533-P1932

UPC:

Company wide:
0 in stock
Documents & Guides
19" Cable Management Panels, HxWxD: 2U" x 19" x 2.25"

Overview

19" Cable Management Panels, HxWxD: 2U" x 19" x 2.25"
Also known as: F533-P1932, DAMF533P1932

Specifications

Color: Black
Color: Black