2 Post Network Equipment

Item #: 0490469

Cat #: RRA19084-3MU

UPC:

Company wide:
0 in stock
Documents & Guides
Network Equipment Rack, Two Post, Rack Mount Units: 45RMU, H x W: 84" x 19", Screw hole: #12-24, Weight Capacity: 1000 lbs, Material: Aluminum, Color: Black.

Overview

Network Equipment Rack, Two Post, Rack Mount Units: 45RMU, H x W: 84" x 19", Screw hole: #12-24, Weight Capacity: 1000 lbs, Material: Aluminum, Color: Black.
Also known as: RRA19084-3MU, DAMRRA190843MU

Specifications

Type: Rack
Color: Black
Mounting: Floor
Size: 45RMU
Weight Capacity: 1000 lbs
Type: Rack
Mounting: Floor
Weight Capacity: 1000 lbs
Color: Black
Size: 45RMU