Vertical Cable Manager, 84 inch x 3.65 inch

Item #: 0498338

Cat #: MRS084N-3

UPC:

Company wide:
0 in stock
Documents & Guides
Vertical Cable Manager, HxWxD: 84" x 3.65" x 6.38"

Overview

Vertical Cable Manager, HxWxD: 84" x 3.65" x 6.38"
Also known as: MRS084N-3, DAMMRS084N3

Specifications

Mounting: Rack, Vertical
Type: Rack, Wall Mount
Color: Black
Mounting: Rack, Vertical
Color: Black
Type: Rack, Wall Mount