Angle Bracket, 12"

Item #: 0495695

Cat #: PLBWA12-3

UPC:

Company wide:
0 in stock
Documents & Guides
Wall Angle Bracket, 12" Wide, Material: Steel, Finish: Black Powder Coat. Includes: (2) J-Bolts & Hardware.

Overview

Wall Angle Bracket, 12" Wide, Material: Steel, Finish: Black Powder Coat. Includes: (2) J-Bolts & Hardware.
Also known as: PLBWA12-3, DAMPLBWA123

Specifications

Width: 12 in
Type: Bracket
Color: Black
Material: Steel
Width: 12 in
Color: Black
Type: Bracket
Material: Steel