Solid Shelf

Item #: 0490495

Cat #: SRA1914S

UPC:

Company wide:
0 in stock
Documents & Guides
Rack Shelf, Solid, Single-Sided, Dimensions: 17-1/2" W x 14-1/2" D, Weight Capacity: 50 lbs, Color: Gray. Requires: 2RMU (Rack Mount Units).

Overview

Rack Shelf, Solid, Single-Sided, Dimensions: 17-1/2" W x 14-1/2" D, Weight Capacity: 50 lbs, Color: Gray. Requires: 2RMU (Rack Mount Units).
Also known as: SRA1914S, DAMSRA1914S

Specifications

Mounting: Rack
Size: 2RMU
Type: Solid, Single-Sided, Rack Shelf
Color: Gray
Weight Capacity: 50 lbs
Mounting: Rack
Type: Solid, Single-Sided, Rack Shelf
Weight Capacity: 50 lbs
Size: 2RMU
Color: Gray