48"x22"x24" WLR Series Cabinet

Item #: 0664505

Cat #: WLR48AKP1VVV-3

UPC:

Company wide:
0 in stock
Documents & Guides
Equipment Rack Cabinet, Swing Door, Rack Mount Units: 26RMU, HxWxD: 48" x 23-1/4" x 24", 19" Rack Rails, Vented Sides, Smoke Plex Door with (2) Locks, Weight Capacity: 125 lbs, Color: Black.

Overview

Equipment Rack Cabinet, Swing Door, Rack Mount Units: 26RMU, HxWxD: 48" x 23-1/4" x 24", 19" Rack Rails, Vented Sides, Smoke Plex Door with (2) Locks, Weight Capacity: 125 lbs, Color: Black.
Also known as: WLR48AKP1VVV-3, DAMWLR48AKP1VVV3

Specifications

Size: 26RMU
Type: Rack, Swing Door, Cabinet
Weight Capacity: 125 lbs
Color: Black/White
Mounting: Wall
Size: 26RMU
Weight Capacity: 125 lbs
Mounting: Wall
Type: Rack, Swing Door, Cabinet
Color: Black/White