Cable Management, Rail Mount, 68 inch x 2-1/2 inch

Item #: 0932334

Cat #: F5330158

UPC:

Company wide:
0 in stock
Documents & Guides
Cable Control Rack Systems, Rail Mount Units, HxWxD: 68" x 2.5" x 2.5"

Overview

Cable Control Rack Systems, Rail Mount Units, HxWxD: 68" x 2.5" x 2.5"
Also known as: F5330158, DAMF5330158

Specifications

Type: Rack, Wall Mount
Color: Black
Mounting: Wall
Type: Rack, Wall Mount
Mounting: Wall
Color: Black