Rack Shelf, Keyboard Tray

Item #: 0437401

Cat #: SRA19KS-3

UPC:

Company wide:
0 in stock
Documents & Guides
Keyboard Tray Shelf, Size/dims: 2U x 19 x 8, Finish: Black

Overview

Keyboard Tray Shelf, Size/dims: 2U x 19 x 8, Finish: Black
Also known as: SRA19KS-3, DAMSRA19KS3

Specifications

Size: 4RMU
Weight Capacity: 100 lbs
Mounting: Rack
Type: Solid, Single-Sided, Rack Shelf
Color: Black
Size: 4RMU
Mounting: Rack
Color: Black
Weight Capacity: 100 lbs
Type: Solid, Single-Sided, Rack Shelf