Junction Splice Clamp

Item #: 0490703

Cat #: PLBJT-3

UPC:

Company wide:
0 in stock
Documents & Guides
90° Junction Splice Clamp, Material: Steel, Finish: Black Zinc. Includes: (2) Clamps & Hardware.

Overview

90° Junction Splice Clamp, Material: Steel, Finish: Black Zinc. Includes: (2) Clamps & Hardware.
Also known as: PLBJT-3, DAMPLBJT3

Specifications

Type: Splice Kit
Color: Black
Material: Steel
Type: Splice Kit
Material: Steel
Color: Black