Damac WR48S3

Item #: 0490471

Cat #: WR48S-3

UPC:

Company wide:
0 in stock
Documents & Guides
Equipment Rack, Wall Mount, Rack Mount Units: 24RMU, HxWxD: 43.25" x 19.86" x 18", Weight Capacity: 100 lbs, Color: Black.

Overview

Equipment Rack, Wall Mount, Rack Mount Units: 24RMU, HxWxD: 43.25" x 19.86" x 18", Weight Capacity: 100 lbs, Color: Black.
Also known as: WR48S-3, DAMWR48S3, swing rac

Specifications

Weight Capacity: 100 lbs
Size: 24RMU
Type: Rack
Color: Black
Mounting: Wall
Weight Capacity: 100 lbs
Type: Rack
Mounting: Wall
Size: 24RMU
Color: Black