Rack to Runway Support Kit

Item #: 0490746

Cat #: PLB12RS-4F

UPC:

Company wide:
0 in stock
Documents & Guides
Rack to Runway Support Kit, Length: 3", Material: Steel, Finish: Gray Powder Coat. Supports 9-12" Runway Width. Includes: Mounting Plate, (4) "J" Bolts & Hardware.

Overview

Rack to Runway Support Kit, Length: 3", Material: Steel, Finish: Gray Powder Coat. Supports 9-12" Runway Width. Includes: Mounting Plate, (4) "J" Bolts & Hardware.
Also known as: PLB12RS-4F, DAMPLB12RS4F

Specifications

Color: Gray
Type: Support Kit
Length: 3 in
Material: Steel
Color: Gray
Length: 3 in
Type: Support Kit
Material: Steel