Ground Strap Kit

Item #: 0490748

Cat #: PLA12GK

UPC:

Company wide:
0 in stock
Documents & Guides
Ground Strap Kit, Length: 12", Material: Tin Plated Copper Wire. Includes: Cable with Crimped Lugs & Hardware.

Overview

Ground Strap Kit, Length: 12", Material: Tin Plated Copper Wire. Includes: Cable with Crimped Lugs & Hardware.
Also known as: PLA12GK, DAMPLA12GK

Specifications

Length: 12 in
Material: Copper
Type: Ground Strap Kit
Length: 12 in
Type: Ground Strap Kit
Material: Copper