Stand Off Kit

Item #: 0930899

Cat #: PLBSC03-3

UPC:

Company wide:
0 in stock
Documents & Guides
Elevation Kit, Adjustable: 2" - 3". Includes: (2) Brackets, Hardware.

Overview

Elevation Kit, Adjustable: 2" - 3". Includes: (2) Brackets, Hardware.
Also known as: PLBSC03-3, DAMPLBSC033

Specifications

Type: Standoff
Material: Steel
Type: Standoff
Material: Steel