12" Cable Runway, H x W x L: 1.5" x 12" x 119.50", Gray

Item #: 0490654

Cat #: PLR1210-4F

UPC:

Company wide:
0 in stock
Documents & Guides
12 Inch Cable Runway, H x W x L: 1.5 in. x 12 in. x 119.50 in., Gray

Overview

12 Inch Cable Runway, H x W x L: 1.5 in. x 12 in. x 119.50 in., Gray
Also known as: PLR1210-4F, DAMPLR12104F

Specifications

Type: Cable Runway
Type: Cable Runway