"underwater splice kit"

100 Found
3M

Heat Shrink Splice Kit, 14 - 8 AWG

Item #: 0673841
CAT #: UF1-Splice Kit-6 K
UPC: 054007429203
Company wide:
EPCO

Splice Kit; UF Direct Burial Stretcher Kit

Item #: 0622647
CAT #: UFS2
UPC: 780321107144
Company wide:
Ideal

Thermo-Shrink® Underground Splice Kit, 4-1/0 AWG

Item #: 0175471
CAT #: 46-402
UPC: 783250464029
Company wide:
Ideal

Thermo-Shrink® Underground Splice Kit, 8 - 4 AWG

Item #: 0175468
CAT #: 46-401
UPC: 783250464012
Company wide:
NSI Tork

14 to 4/0 AWG Splice Kit

Item #: 0600639
CAT #: WAGS-4/0-6
UPC: 662381015723
Company wide:
Ideal

Thermo-Shrink® Underground Splice Kit, 1/0-250 MCM

Item #: 0175477
CAT #: 46-403
UPC: 783250464036
Company wide:
NSI Tork

Easy-Splice Push-On Gel Stub Splice Kit

Item #: 0600638
CAT #: GSS-4/0
UPC: 662381015570
Company wide:
Ideal

Thermo-Shrink® UF Splice Kit, 14-8 AWG

Item #: 0175463
CAT #: 46-400
UPC: 783250464005
Company wide:
NSI Tork

Easy-Splice Gel 2/0 SL

Item #: 0637176
CAT #: ESSLK-2/0
UPC: 662381168603
Company wide:
NSI Tork

Easy-Splice Gel Stub 2

Item #: 0600637
CAT #: GSS-2
UPC: 662381015563
Company wide:
3M

3M™ Direct Bury Splice Kits

Item #: 0063333
CAT #: DBR/Y-6 KIT
UPC: 051128585733
Company wide:
NSI Tork

Easy-Splice Gel Tap 2/0

Item #: 0611728
CAT #: ESGTS-2/0
UPC: 662381168641
Company wide:
NSI Tork

Easy-Splice Gel Tap 2

Item #: 0611720
CAT #: ESGTS-2
UPC: 662381168634
Company wide:
NSI Tork

Easy-Splice Gel Stub 500

Item #: 0611716
CAT #: GSS-500
UPC: 662381015587
Company wide:
3M

Motor Lead Splicing Kit, 2 - 1/0 AWG

Item #: 0064070
CAT #: 5302
UPC: 054007122647
Company wide:
NSI Tork

Easy-Splice Wrap-Around 500 10"

Item #: 0600642
CAT #: WAGS-500-10
UPC: 662381015747
Company wide:
3M

14 to 8 AWG Splice Kit

Item #: 0068680
CAT #: UF2-Splice Kit-6 Kits
UPC: 054007429210
Company wide:
3M

Splice Kit, Direct Bury, 18-10 AWG

Item #: 0922418
CAT #: DBR/Y-6 BULK
UPC: 051128585740
Company wide:
Ilsco

Direct Burial Splice Kit, Dual Rated

Item #: 0843749
CAT #: DBK-250
UPC: 783669232141
Company wide:
Ideal

Streetlight Connector, Y-Splice Kit

Item #: 0867632
CAT #: 84S-ADB1
UPC: 781789110103
Company wide:
3M

Motor Lead Splicing Kit, Pigtail Type, 250 - 500 MCM

Item #: 0064072
CAT #: 5304
UPC: 054007122661
Company wide:
3M

Motor Lead Splicing Kit, Pigtail Type, 10 - 4 AWG, (3 Splices/kit)

Item #: 0064069
CAT #: 5301
UPC: 054007122630
Company wide:
DSG Canusa

Splice Kit, Heat Shrink, 14 - 8 AWG

Item #: 0743154
CAT #: UF SPLICE KIT
UPC:
Company wide:
3M

Heat Shrink Splice Kit, 14 - 8 AWG

Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG. Provides Abrasion Resistance and Moisture Ingress for 14/3 without ground thru 8/3 with ground in Direct Burial Applications.
Item #: 0673841
CAT #: UF1-Splice Kit-6 K
UPC: 054007429203
Company wide:
EPCO

Splice Kit; UF Direct Burial Stretcher Kit

7 to 10 Inch Section UF Cable Type; Heat Shrink Tube, Waterproof Splice, Connector, UF Cable Contents; UL Approval; 11.5 Inch Mechanical Connector Connector Type; 600 V Voltage Rating; 14 to 8 AWG Conductor Size; For Direct Burial
Item #: 0622647
CAT #: UFS2
UPC: 780321107144
Company wide:
Ideal

Thermo-Shrink® Underground Splice Kit, 4-1/0 AWG

Splice Kit, Heat Shrink, 600V, Conductor Range: 4 AWG - 1/0 AWG, Tubing Size: 1.1" x 8.0". For use Aluminum or Copper Cable in Direct Burial Applications.
Item #: 0175471
CAT #: 46-402
UPC: 783250464029
Company wide:
Ideal

Thermo-Shrink® Underground Splice Kit, 8 - 4 AWG

Splice Kit, Heat Shrink, 600V, Conductor Range: 8 AWG - 4 AWG, Tubing Size: 0.75" x 6.0". For use Aluminum or Copper Cable in Direct Burial Applications.
Item #: 0175468
CAT #: 46-401
UPC: 783250464012
Company wide:
NSI Tork

14 to 4/0 AWG Splice Kit

Splice Kit, Gel-Filled, Wrap-Around, 1000V, Conductor Range: 14 AWG - 4/0 AWG, Sleeve Length: 6.0". For use as Insulation and Jacket Repair in Direct Burial and Manhole Applications.
Item #: 0600639
CAT #: WAGS-4/0-6
UPC: 662381015723
Company wide:
Ideal

Thermo-Shrink® Underground Splice Kit, 1/0-250 MCM

IDEAL, Underground Splice Kit, Thermo-ShrinkÖ, Al/Cu Splice Kits, Cable Size: 1/0 AWG - 250 KCMIL, Voltage Rating: 600 V, Operating Temperature: 105 DEG C
Item #: 0175477
CAT #: 46-403
UPC: 783250464036
Company wide:
NSI Tork

Easy-Splice Push-On Gel Stub Splice Kit

Easy-Splice Push-On Gel Stub Splice Kit, 2 - 4/0 AWG, 1000 Volt, White
Item #: 0600638
CAT #: GSS-4/0
UPC: 662381015570
Company wide:
Ideal

Thermo-Shrink® UF Splice Kit, 14-8 AWG

Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG, Tubing Size: 1.1" x 8.0". For use with 14/3 with and without ground thru 8/3 without ground in Direct Burial Applications.
Item #: 0175463
CAT #: 46-400
UPC: 783250464005
Company wide:
NSI Tork

Easy-Splice Gel 2/0 SL

Easy-Splice Gel Stub Splice Kit with Connector, (Hole A) - 14-2/0 AWG - (Hole B) - 6-14 AWG, 1000 Volt, White
Item #: 0637176
CAT #: ESSLK-2/0
UPC: 662381168603
Company wide:
NSI Tork

Easy-Splice Gel Stub 2

Easy-Splice Push On Gel Stub Splice Kit, 8 - 2 AWG
Item #: 0600637
CAT #: GSS-2
UPC: 662381015563
Company wide:
3M

3M™ Direct Bury Splice Kits

3M™ Direct Bury Splice Kits combine the quick, reliable connection of a 3M™ Performance Plus™ Wire Connector with the moisture resistance of a high impact, UV resistant tube prefilled with moisture resistant grease. It is UL Listed for 600 volts in direct bury applications.
Item #: 0063333
CAT #: DBR/Y-6 KIT
UPC: 051128585733
Company wide:
NSI Tork

Easy-Splice Gel Tap 2/0

Easy-Splice Gel Tap Splice Kit with Connector for #14 - 2/0 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 0611728
CAT #: ESGTS-2/0
UPC: 662381168641
Company wide:
NSI Tork

Easy-Splice Gel Tap 2

Easy-Splice Gel Tap Splice Kit with Connector for #14 - #2 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 0611720
CAT #: ESGTS-2
UPC: 662381168634
Company wide:
NSI Tork

Easy-Splice Gel Stub 500

Easy-Splice Push On Gel Stub Splice Kit 250 - 500 MCM Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as small as possible allowing it to expand only as much as needed to fit. Rated 105¦C. cULus listed. The kit includes one gel filled cap, one cap clamp, and one phase separator. The kits include three of each one per phase. INSTALLATION: GSS connector kits provide the fastest installation. Simply slide the cover down over the connection and snap the clamp closed. Sealant gel is already in the cap.
Item #: 0611716
CAT #: GSS-500
UPC: 662381015587
Company wide:
3M

Motor Lead Splicing Kit, 2 - 1/0 AWG

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: # 2 - 1/0 AWG, Motor Lead Range: # 4 - 1/0 AWG. Voltage Range: 0-1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Item #: 0064070
CAT #: 5302
UPC: 054007122647
Company wide:
NSI Tork

Easy-Splice Wrap-Around 500 10"

Easy-Splice Wrap Around Gel Splice Kit - 500 MCM to 6 AWG - 10 Inch Easy-Splice wrap-around gel splice closure sleeves quickly insulate and seal buried electrical connections rated up to 1,000 volts. Engineered to handle direct burial and manhole applications, these splice enclosure sleeves are equally well suited for insulation and jacket repair. Simply wrap and snap the sleeve on any cable in the use range. The sealant gel in the sleeve seals on contact. The splice closure sleeve can be applied on all common compression connectors and low voltage cables, as well as in-line mechanical connectors. Qualified to ANSI C119.1-1986 for underground splicing. A minimum seal length is required on each side of the connector opening or jacket damage. Use this guideline for minimum seal distance: WAGS-4/0 Series: 1.50" each side WAGS-500 Series: 2.20" each side WAGS-750 Series: 3.00" each side
Item #: 0600642
CAT #: WAGS-500-10
UPC: 662381015747
Company wide:
3M

14 to 8 AWG Splice Kit

Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG, Provides Abrasion Resistance and Moisture Ingress For 14/3 Without Ground Thru 8/3 With Ground In Direct Burial Applications
Item #: 0068680
CAT #: UF2-Splice Kit-6 Kits
UPC: 054007429210
Company wide:
3M

Splice Kit, Direct Bury, 18-10 AWG

Splice Kit, Direct Bury, 600V, Wire Range: 18 AWG - 10 AWG. Includes: (2) Splice Tubes, (2) R Connectors and (2) Y Connectors.
Item #: 0922418
CAT #: DBR/Y-6 BULK
UPC: 051128585740
Company wide:
Ilsco

Direct Burial Splice Kit, Dual Rated

Direct Burial Splice Kit, Dual Rated, Conductor Range 250-1, Includes (1) SPA-250 Splice and (2) Pieces of Heat Shrink, UL, CSA
Item #: 0843749
CAT #: DBK-250
UPC: 783669232141
Company wide:
Ideal

Streetlight Connector, Y-Splice Kit

Buchanan, Y-Splice Kit, Y-Splice Kits, Voltage Rating: 600 V, Amperage Rating: 70 AMP, Line Side Cable Size: 10, 8, 6, 4, 2 AWG, Line Side Crimp Type: Copper or Aluminum, Line Side Insulation Diameter: .155 - .430 IN, Load Side Cable Size: 10 - 2 AWG, Load Side Crimp Type: Copper or Aluminum, Load Side Insulation Diameter: .120 - .430 IN
Item #: 0867632
CAT #: 84S-ADB1
UPC: 781789110103
Company wide:
3M

Motor Lead Splicing Kit, Pigtail Type, 250 - 500 MCM

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 250 - 500 MCM, Motor Lead Range: 4/0 AWG - 500 MCM. Voltage Range: 0-1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Item #: 0064072
CAT #: 5304
UPC: 054007122661
Company wide:
3M

Motor Lead Splicing Kit, Pigtail Type, 10 - 4 AWG, (3 Splices/kit)

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: # 10 - 4 AWG, Motor Lead Range: # 12 - 4 AWG. Voltage Range: 0 - 1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Item #: 0064069
CAT #: 5301
UPC: 054007122630
Company wide:
DSG Canusa

Splice Kit, Heat Shrink, 14 - 8 AWG

Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG. Provides Abrasion Resistance and Moisture Ingress for 14/2 with ground thru 8/3 with ground in Direct Burial and Submersible Applications.
Item #: 0743154
CAT #: UF SPLICE KIT
UPC:
Company wide:
100 Items found