Thermo-Shrink® UF Splice Kit, 14-8 AWG

Item #: 0175463

Cat #: 46-400

UPC: 783250464005

$ 28.46 EA
Company wide:
756 in stock
Documents & Guides
Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG, Tubing Size: 1.1" x 8.0". For use with 14/3 with and without ground thru 8/3 without ground in Direct Burial Applications.

Overview

Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG, Tubing Size: 1.1" x 8.0". For use with 14/3 with and without ground thru 8/3 without ground in Direct Burial Applications.

Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 783250464005, 46-400, IDE46400

Specifications

Volts AC: 600
Allowable Gauge Range: 14 - 8
Volts AC: 600
Allowable Gauge Range: 14 - 8