Easy-Splice Gel Tap 2

Item #: 0611720

Cat #: ESGTS-2

UPC: 662381168634

$ 79.35 EA
Company wide:
2 in stock
Documents & Guides
Easy-Splice Gel Tap Splice Kit with Connector for #14 - #2 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.

Overview

Easy-Splice Gel Tap Splice Kit with Connector for #14 - #2 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Also known as: 662381168634, ESGTS-2, NSIESGTS2

Specifications

Allowable Gauge Range: 14 - 2
Allowable Gauge Range: 14 - 2