
Motor Lead Splicing Kit, Pigtail Type, 10 - 4 AWG, (3 Splices/kit)
Item #: 0064069
Cat #: 5301
UPC: 054007122630
$ 125.96 EA
Company wide:
0
in stock
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: # 10 - 4 AWG, Motor Lead Range: # 12 - 4 AWG. Voltage Range: 0 - 1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Overview
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: # 10 - 4 AWG, Motor Lead Range: # 12 - 4 AWG. Voltage Range: 0 - 1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
3M™ 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, mastic sealing strips, and tubes of silicone grease plus an instruction sheet. It is designed for use with copper compression, 1-hole lugs. Its slip-on lug cover has EPDM rubber construction while the mastic strips in the kit seal moisture. After being crimped onto the cables, use this kit to insulate and seal the lugs that are bolted together in a pigtail configuration. CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007122630, 5301, MMM5301
Specifications
| Volts AC: | 600 |
| Volts AC: | 600 |