
Thermo-Shrink® Underground Splice Kit, 4-1/0 AWG
Item #: 0175471
Cat #: 46-402
UPC: 783250464029
$ 27.89 EA
Company wide:
169
in stock
Documents & Guides
Splice Kit, Heat Shrink, 600V, Conductor Range: 4 AWG - 1/0 AWG, Tubing Size: 1.1" x 8.0". For use Aluminum or Copper Cable in Direct Burial Applications.
Overview
Splice Kit, Heat Shrink, 600V, Conductor Range: 4 AWG - 1/0 AWG, Tubing Size: 1.1" x 8.0". For use Aluminum or Copper Cable in Direct Burial Applications.
Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.
Also known as: 783250464029, 46-402, IDE46402
Specifications
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 1/0 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 1/0 |