Splice Kit; UF Direct Burial Stretcher Kit

Item #: 0622647

Cat #: UFS2

UPC: 780321107144

$ 55.41 EA
Company wide:
46 in stock
Documents & Guides
7 to 10 Inch Section UF Cable Type; Heat Shrink Tube, Waterproof Splice, Connector, UF Cable Contents; UL Approval; 11.5 Inch Mechanical Connector Connector Type; 600 V Voltage Rating; 14 to 8 AWG Conductor Size; For Direct Burial

Overview

7 to 10 Inch Section UF Cable Type; Heat Shrink Tube, Waterproof Splice, Connector, UF Cable Contents; UL Approval; 11.5 Inch Mechanical Connector Connector Type; 600 V Voltage Rating; 14 to 8 AWG Conductor Size; For Direct Burial
Also known as: 780321107144, UFS2, EPCUFS2

Specifications

Volts AC: 600
Volts AC: 600