Splice Kit, Direct Bury, 18-10 AWG

Item #: 0922418

Cat #: DBR/Y-6 BULK

UPC: 051128585740

$ 4.22 EA
Company wide:
0 in stock
Splice Kit, Direct Bury, 600V, Wire Range: 18 AWG - 10 AWG. Includes: (1) Splice Tubes, (1) R/Y Connector.

Overview

Splice Kit, Direct Bury, 600V, Wire Range: 18 AWG - 10 AWG. Includes: (1) Splice Tubes, (1) R/Y Connector.

Premium splice designed to connect and moisture seal an electrical connection for direct bury applications, rated up to 600V. Moisture resistant grease acts as a barrier for damp environments, reducing exposure to the elements in outdoor boxes and underground connections. Common uses: golf course irrigation, landscape lighting, direct bury.

Also known as: 051128585740, DBR/Y-6 BULK, MMMDBRY6(Bulk)

Specifications

Volts AC: 600
Allowable Gauge Range: 18 - 10
Volts AC: 600
Allowable Gauge Range: 18 - 10