
$ 334.32 EA
Company wide:
5
in stock
Documents & Guides
Easy-Splice Push On Gel Stub Splice Kit 250 - 500 MCM Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as small as possible allowing it to expand only as much as needed to fit. Rated 105¦C. cULus listed. The kit includes one gel filled cap, one cap clamp, and one phase separator. The kits include three of each one per phase. INSTALLATION: GSS connector kits provide the fastest installation. Simply slide the cover down over the connection and snap the clamp closed. Sealant gel is already in the cap.
Overview
Easy-Splice Push On Gel Stub Splice Kit 250 - 500 MCM Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as small as possible allowing it to expand only as much as needed to fit. Rated 105¦C. cULus listed. The kit includes one gel filled cap, one cap clamp, and one phase separator. The kits include three of each one per phase. INSTALLATION: GSS connector kits provide the fastest installation. Simply slide the cover down over the connection and snap the clamp closed. Sealant gel is already in the cap.
Also known as: 662381015587, GSS-500, NSIGSS500
Specifications
| Color: | White |
| Color: | White |