Easy-Splice Gel Stub 2

Item #: 0600637

Cat #: GSS-2

UPC: 662381015563

$ 106.87 EA
Company wide:
20 in stock
Documents & Guides
Easy-Splice Push On Gel Stub Splice Kit, 8 - 2 AWG

Overview

Easy-Splice Push On Gel Stub Splice Kit, 8 - 2 AWG
Also known as: 662381015563, GSS-2, NSIGSS2

Specifications

Volts AC: 1kV
Color: White
Allowable Gauge Range: 8 - 2
Volts AC: 1kV
Allowable Gauge Range: 8 - 2
Color: White