14 to 4/0 AWG Splice Kit

Item #: 0600639

Cat #: WAGS-4/0-6

UPC: 662381015723

$ 57.82 EA
Company wide:
75 in stock
Documents & Guides
Splice Kit, Gel-Filled, Wrap-Around, 1000V, Conductor Range: 14 AWG - 4/0 AWG, Sleeve Length: 6.0". For use as Insulation and Jacket Repair in Direct Burial and Manhole Applications.

Overview

Splice Kit, Gel-Filled, Wrap-Around, 1000V, Conductor Range: 14 AWG - 4/0 AWG, Sleeve Length: 6.0". For use as Insulation and Jacket Repair in Direct Burial and Manhole Applications.
Also known as: 662381015723, WAGS-4/0-6, NSIWAGS406, Splice

Specifications

Volts AC: 1kV
Allowable Gauge Range: 14 - 4/0
Volts AC: 1kV
Allowable Gauge Range: 14 - 4/0