Streetlight Connector, Y-Splice Kit

Item #: 0867632

Cat #: 84S-ADB1

UPC: 781789110103

$ 55.58 EA
Company wide:
0 in stock
Documents & Guides
Buchanan, Y-Splice Kit, Y-Splice Kits, Voltage Rating: 600 V, Amperage Rating: 70 AMP, Line Side Cable Size: 10, 8, 6, 4, 2 AWG, Line Side Crimp Type: Copper or Aluminum, Line Side Insulation Diameter: .155 - .430 IN, Load Side Cable Size: 10 - 2 AWG, Load Side Crimp Type: Copper or Aluminum, Load Side Insulation Diameter: .120 - .430 IN

Overview

Buchanan, Y-Splice Kit, Y-Splice Kits, Voltage Rating: 600 V, Amperage Rating: 70 AMP, Line Side Cable Size: 10, 8, 6, 4, 2 AWG, Line Side Crimp Type: Copper or Aluminum, Line Side Insulation Diameter: .155 - .430 IN, Load Side Cable Size: 10 - 2 AWG, Load Side Crimp Type: Copper or Aluminum, Load Side Insulation Diameter: .120 - .430 IN
Also known as: 781789110103, 84S-ADB1, IDE84SADB1

Specifications

Material: Copper
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2
Material: Copper
Standards: California Proposition 65
Volts AC: 600
Allowable Gauge Range: 4 - 2