Thermo-Shrink® Underground Splice Kit, 1/0-250 MCM

Item #: 0175477

Cat #: 46-403

UPC: 783250464036

$ 47.24 EA
Company wide:
38 in stock
Documents & Guides
IDEAL, Underground Splice Kit, Thermo-ShrinkÖ, Al/Cu Splice Kits, Cable Size: 1/0 AWG - 250 KCMIL, Voltage Rating: 600 V, Operating Temperature: 105 DEG C

Overview

IDEAL, Underground Splice Kit, Thermo-ShrinkÖ, Al/Cu Splice Kits, Cable Size: 1/0 AWG - 250 KCMIL, Voltage Rating: 600 V, Operating Temperature: 105 DEG C

Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 783250464036, 46-403, IDE46403

Specifications

Volts AC: 600
Allowable Gauge Range: 10 - 250
Volts AC: 600
Allowable Gauge Range: 10 - 250