3M™ Direct Bury Splice Kits

Item #: 0063333

Cat #: DBR/Y-6 KIT

UPC: 051128585733

$ 21.41 EA
Company wide:
625 in stock
3M™ Direct Bury Splice Kits combine the quick, reliable connection of a 3M™ Performance Plus™ Wire Connector with the moisture resistance of a high impact, UV resistant tube prefilled with moisture resistant grease. It is UL Listed for 600 volts in direct bury applications.

Overview

3M™ Direct Bury Splice Kits combine the quick, reliable connection of a 3M™ Performance Plus™ Wire Connector with the moisture resistance of a high impact, UV resistant tube prefilled with moisture resistant grease. It is UL Listed for 600 volts in direct bury applications.

Premium splice designed to connect and moisture seal an electrical connection for direct bury applications, rated up to 600V.Moisture resistant grease acts as a barrier for damp environments, reducing exposure to the elements in outdoor boxesand underground connections. Common uses: golf course irrigation, landscape lighting, direct bury.

Also known as: 051128585733, DBR/Y-6 KIT, MMMDBRY6KIT

Specifications

Volts AC: 600
Allowable Gauge Range: 16 - 14
Volts AC: 600
Allowable Gauge Range: 16 - 14