Search results
312 Found
Shurtape
Utility Duct Tape, Silver, 1.88" x 60 Yards
Item #: 1165093
CAT #: 152303
UPC: 040074023284
Company wide:
Shurtape
Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Item #: 1165079
CAT #: 104697
UPC: 040074025271
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'
Item #: 1165083
CAT #: 104839
UPC: 040074025356
Company wide:
Shurtape
Corrosion Protection Tape, 10 mil, Unprinted, 2" x 100'
Item #: 1165081
CAT #: 104779
UPC: 040074025509
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Gray, 3/4" x 66'
Item #: 1165090
CAT #: 104845
UPC: 040074025882
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Violet, 3/4" x 66'
Item #: 1165091
CAT #: 104846
UPC: 040074025295
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Green, 3/4" x 66'
Item #: 1165088
CAT #: 104843
UPC: 040074025318
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Item #: 1165084
CAT #: 104840
UPC: 040074025349
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
Item #: 1165086
CAT #: 104841
UPC: 040074025332
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Item #: 1165087
CAT #: 104842
UPC: 040074025851
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Item #: 1165089
CAT #: 104844
UPC: 040074025301
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Item #: 1165092
CAT #: 104847
UPC: 040074025288
Company wide:
Shurtape
Linerless Rubber Splicing Tape, 3/4" x 30'
Item #: 1165080
CAT #: 104730
UPC: 040074025387
Company wide:
Shurtape
"Caution" Barricade Tape, 3" x 1000', Yellow
Item #: 1165105
CAT #: 232531
UPC: 040074025684
Company wide:
Shurtape
"DANGER" Barricade Tape, 3" x 1000', Red
Item #: 1165106
CAT #: 232532
UPC: 040074025691
Company wide:
Shurtape
Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Item #: 1165082
CAT #: 104706
UPC: 040074025363
Company wide:
Shurtape
Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Item #: 1165094
CAT #: 152305
UPC: 040074023291
Company wide:
Shurtape
ShurGRIP® Contractor Grade Co-Extruded Duct Tape
Item #: 1165389
CAT #: 152374
UPC: 040074023673
Company wide:
Shurtape
ShurGRIP® Contractor Grade Co-Extruded Duct Tape
Item #: 1165390
CAT #: 152322
UPC: 040074023680
Company wide:
Shurtape
Utility Duct Tape, Silver, 1.88" x 60 Yards
Utility Duct Tape. PC 593, Size: 1.88" Width, 60yds. Length. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Silver.
Item #: 1165093
CAT #: 152303
UPC: 040074023284
Category:
Duct Tape
Company wide:
Shurtape
Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Professional Use Premium Vinyl Electrical Tape, EV 97, Unprinted. Size: 3/4 Inch Width, 66' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Item #: 1165079
CAT #: 104697
UPC: 040074025271
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'
Brown - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use
Item #: 1165083
CAT #: 104839
UPC: 040074025356
Category:
Color Coding Tape
Company wide:
Shurtape
Corrosion Protection Tape, 10 mil, Unprinted, 2" x 100'
Corrosion Protection Tape, PW 100, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Item #: 1165081
CAT #: 104779
UPC: 040074025509
Category:
All Weather Corrosion Protection Tape
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Gray, 3/4" x 66'
Gray - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use
Item #: 1165090
CAT #: 104845
UPC: 040074025882
Category:
Color Coding Tape
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Violet, 3/4" x 66'
Violet - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use
Item #: 1165091
CAT #: 104846
UPC: 040074025295
Category:
Color Coding Tape
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Green, 3/4" x 66'
Green - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4" Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use
Item #: 1165088
CAT #: 104843
UPC: 040074025318
Category:
Color Coding Tape
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Yellow - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use
Item #: 1165084
CAT #: 104840
UPC: 040074025349
Category:
Color Coding Tape
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
Orange - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use
Item #: 1165086
CAT #: 104841
UPC: 040074025332
Category:
Color Coding Tape
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Blue - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use
Item #: 1165087
CAT #: 104842
UPC: 040074025851
Category:
Color Coding Tape
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Red - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use
Item #: 1165089
CAT #: 104844
UPC: 040074025301
Category:
Color Coding Tape
Company wide:
Shurtape
Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
White - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use
Item #: 1165092
CAT #: 104847
UPC: 040074025288
Category:
Color Coding Tape
Company wide:
Shurtape
Linerless Rubber Splicing Tape, 3/4" x 30'
High Voltage Linerless Rubber Splicing Tape, LR 117, Unprinted. Size: 3/4" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Item #: 1165080
CAT #: 104730
UPC: 040074025387
Category:
Linerless Rubber Splicing Tape
Company wide:
Shurtape
"Caution" Barricade Tape, 3" x 1000', Yellow
Caution Barricade Tape, BT100, Dimensions: 3" X 1000', Color: Yellow.
Item #: 1165105
CAT #: 232531
UPC: 040074025684
Category:
Barricade Tape
Company wide:
Shurtape
"DANGER" Barricade Tape, 3" x 1000', Red
Danger Barricade Tape, BT 100, Dimensions: 3" X 1000', Color: Red.
Item #: 1165106
CAT #: 232532
UPC: 040074025691
Category:
Barricade Tape
Company wide:
Shurtape
Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Professional Use Premium Vinyl Electrical Tape, EV 77, Unprinted. Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Item #: 1165082
CAT #: 104706
UPC: 040074025363
Company wide:
Shurtape
Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Utility Duct Tape, PC 599, Pipe Wrap, Size: 1.89 Inch Width, 60 yds. Length. Thickness: 9 mils. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Silver.
Item #: 1165094
CAT #: 152305
UPC: 040074023291
Category:
Duct Tape
Company wide:
Shurtape
ShurGRIP® Contractor Grade Co-Extruded Duct Tape
ShurGRIP® Contractor Grade Co-Extruded Duct Tape - RED - 48mm x 55m - 1 Roll
Item #: 1165389
CAT #: 152374
UPC: 040074023673
Category:
Duct Tape
Company wide:
Shurtape
ShurGRIP® Contractor Grade Co-Extruded Duct Tape
ShurGRIP® Contractor Grade Co-Extruded Duct Tape - BLACK - 48mm x 55m - 1 Roll
Item #: 1165390
CAT #: 152322
UPC: 040074023680
Category:
Duct Tape
Company wide:
Shurtape
PC 460, ShurGRIP® Economy Grade
PC 460, ShurGRIP® Economy Grade, Co-Extruded Cloth Duct Tape - SILVER - 48mm x 55m - 1 Case (24 Rolls)
Item #: 1165388
CAT #: 120954
UPC:
Category:
Duct Tape
Company wide:
Shurtape
SHU 152550 LR117 BLK-1 1/2INX
SHU 152550 LR117 BLK-1 1/2INX
Item #: 1383683
CAT #: 152550
UPC:
Company wide:
Shurtape
SHU 202851 VP410 GRN- 50MMX33
SHU 202851 VP410 GRN- 50MMX33
Item #: 1383831
CAT #: 202851
UPC:
Company wide:
Shurtape
SHU 152549 LR117 BLK-1INX30FT
SHU 152549 LR117 BLK-1INX30FT
Item #: 1383684
CAT #: 152549
UPC:
Company wide:
312 Items found