Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil

Item #: 1165079

Cat #: 104697

UPC: 040074025271

Company wide:
0 in stock
Documents & Guides
Professional Use Premium Vinyl Electrical Tape, EV 97, Unprinted. Size: 3/4 Inch Width, 66' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

Overview

Professional Use Premium Vinyl Electrical Tape, EV 97, Unprinted. Size: 3/4 Inch Width, 66' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

EV 97, Premium Grade Electrical Tape - UL Listed - BLACK - 3/4in x 66ft - 1 Roll

Also known as: 040074025271, 104697, SHU104697

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Black
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Black