Professional Electrical Tape, Black, 3/4" x 66', 7 mil

Item #: 1165082

Cat #: 104706

UPC: 040074025363

Company wide:
0 in stock
Documents & Guides
Professional Use Premium Vinyl Electrical Tape, EV 77, Unprinted. Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

Overview

Professional Use Premium Vinyl Electrical Tape, EV 77, Unprinted. Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

Professional grade, 7.0 mil, all-weather vinyl insulating tape used for electrical and mechanical protection in temperatures ranging from 0 F to 220 F. UL Listed and CSA Approved, EV 77B black electrical tape is lead free, flame retardant, and is engineered with a polymeric backing construction, as well as a specialized method of bonding the adhesive to the vinyl backing, which allows the tape to be highly conformable and deliver a moisture-tight seal, even in extreme temperatures.

Also known as: 040074025363, 104706, SHU104706

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Black
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Black