Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'

Item #: 1165086

Cat #: 104841

UPC: 040074025332

Company wide:
0 in stock
Documents & Guides
Orange - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use

Overview

Orange - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use

Professional grade, 7.0 mil, all-weather vinyl tape used for color-coding and phase identification in electrical applications in temperatures ranging from 0 F to 220 F. UL Listed and CSA Approved, EV 77C colored electrical tape is lead free, flame retardant, and is engineered with a polymeric backing construction, as well as a specialized method of bonding the adhesive to the vinyl backing, which allows the tape to be highly conformable and deliver a moisture-tight seal, even in extreme temperatures.

Also known as: 040074025332, 104841, SHU104841

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl, PVC
Color: Orange
Length: 66 ft
Material: Vinyl, PVC
Width: 3/4 in
Color: Orange