"DANGER" Barricade Tape, 3" x 1000', Red

Item #: 1165106

Cat #: 232532

UPC: 040074025691

Company wide:
0 in stock
Documents & Guides
Danger Barricade Tape, BT 100, Dimensions: 3" X 1000', Color: Red.

Overview

Danger Barricade Tape, BT 100, Dimensions: 3" X 1000', Color: Red.

BT 100, Non-Adhesive Barricade Tape - RED - 3in x 1000ft - 1 Roll

Also known as: 040074025691, 232532, SHU232532

Specifications

Width: 3 in
Color: Red
Length: 1000 ft
Width: 3 in
Length: 1000 ft
Color: Red