Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'

Item #: 1165092

Cat #: 104847

UPC: 040074025288

Company wide:
0 in stock
Documents & Guides
White - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use

Overview

White - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use

EV 77, Professional Grade Electrical Tape - UL Listed - WHITE - 3/4in x 66ft - 10 Pack

Also known as: 040074025288, 104847, SHU104847

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl, PVC
Color: White
Length: 66 ft
Material: Vinyl, PVC
Width: 3/4 in
Color: White