Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil

Item #: 1165094

Cat #: 152305

UPC: 040074023291

Company wide:
0 in stock
Documents & Guides
Utility Duct Tape, PC 599, Pipe Wrap, Size: 1.89 Inch Width, 60 yds. Length. Thickness: 9 mils. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Silver.

Overview

Utility Duct Tape, PC 599, Pipe Wrap, Size: 1.89 Inch Width, 60 yds. Length. Thickness: 9 mils. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Silver.

PC 599, ShurGRIP® Contractor Grade Co-Extruded Duct Tape - SILVER - 48mm x 55m - 1 Roll

Also known as: 040074023291, 152305, SHU152305

Specifications

Color: Silver
Material: Polyethylene
Length: 180 ft
Width: 1.890 in
Color: Silver
Length: 180 ft
Material: Polyethylene
Width: 1.890 in