Color Coding Electrical Tape, Vinyl, Gray, 3/4" x 66'

Item #: 1165090

Cat #: 104845

UPC: 040074025882

Company wide:
0 in stock
Documents & Guides
Gray - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use

Overview

Gray - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use

EV 77, Professional Grade Electrical Tape - UL Listed - GRAY - 3/4in x 66ft - 10 Pack

Also known as: 040074025882, 104845, SHU104845

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Gray
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Gray