Color Coding Electrical Tape, Vinyl, Green, 3/4" x 66'

Item #: 1165088

Cat #: 104843

UPC: 040074025318

Company wide:
0 in stock
Documents & Guides
Green - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4" Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use

Overview

Green - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4" Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use

EV 77, Professional Grade Electrical Tape - UL Listed - GREEN - 3/4in x 66ft - 10 Pack

Also known as: 040074025318, 104843, SHU104843

Specifications

Length: 66 ft
Width: 3/4 in
Color: Green
Material: Vinyl
Length: 66 ft
Color: Green
Width: 3/4 in
Material: Vinyl