"Caution" Barricade Tape, 3" x 1000', Yellow

Item #: 1165105

Cat #: 232531

UPC: 040074025684

Company wide:
0 in stock
Documents & Guides
Caution Barricade Tape, BT100, Dimensions: 3" X 1000', Color: Yellow.

Overview

Caution Barricade Tape, BT100, Dimensions: 3" X 1000', Color: Yellow.

BT 100, Non-Adhesive Barricade Tape - YELLOW - 3in x 1000ft - 1 Roll

Also known as: 040074025684, 232531, SHU232531

Specifications

Width: 3 in
Length: 1000 ft
Color: Yellow
Width: 3 in
Color: Yellow
Length: 1000 ft