Corrosion Protection Tape, 10 mil, Unprinted, 2" x 100'

Item #: 1165081

Cat #: 104779

UPC: 040074025509

Company wide:
0 in stock
Documents & Guides
Corrosion Protection Tape, PW 100, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, PW 100, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

PW 100, Corrosion-Resistant PVC Pipe Wrap Tape - BLACK PRINTED - 2in x 33.3yd - 1 Roll

Also known as: 040074025509, 104779, SHU104779

Specifications

Width: 2 in
Length: 100 ft
Color: Black
Material: PVC
Standards: California Proposition 65
Width: 2 in
Color: Black
Standards: California Proposition 65
Length: 100 ft
Material: PVC