Utility Duct Tape, Silver, 1.88" x 60 Yards

Item #: 1165093

Cat #: 152303

UPC: 040074023284

Company wide:
0 in stock
Documents & Guides
Utility Duct Tape. PC 593, Size: 1.88" Width, 60yds. Length. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Silver.

Overview

Utility Duct Tape. PC 593, Size: 1.88" Width, 60yds. Length. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Silver.

PC 593, ShurGRIP® General Purpose Grade, Co-Extruded Duct Tape - SILVER - 48mm x 55m - 1 Roll

Also known as: 040074023284, 152303, SHU152303

Specifications

Length: 150 ft
Color: Silver
Material: Polyethylene
Width: 1.880 in
Length: 150 ft
Material: Polyethylene
Color: Silver
Width: 1.880 in