Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'

Item #: 1165084

Cat #: 104840

UPC: 040074025349

Company wide:
0 in stock
Documents & Guides
Yellow - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use

Overview

Yellow - Vinyl Electrical Color Coding Tape, EV 77, Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Professional Use

EV 77, Professional Grade Electrical Tape - UL Listed - YELLOW - 3/4in x 66ft - 10 Pack

Also known as: 040074025349, 104840, SHU104840

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Yellow
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Yellow