Linerless Rubber Splicing Tape, 3/4" x 30'

Item #: 1165080

Cat #: 104730

UPC: 040074025387

Company wide:
0 in stock
Documents & Guides
High Voltage Linerless Rubber Splicing Tape, LR 117, Unprinted. Size: 3/4" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

Overview

High Voltage Linerless Rubber Splicing Tape, LR 117, Unprinted. Size: 3/4" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

LR 117, Linerless Rubber Electrical Tape - BLACK - 3/4in x 30ft - 1 Roll

Also known as: 040074025387, 104730, SHU104730

Specifications

Width: 3/4 in
Color: Black
Length: 30 ft
Material: Rubber
Width: 3/4 in
Length: 30 ft
Color: Black
Material: Rubber