• Search
  • "wc-r-c"

"wc-r-c"

385 Found
NSI Tork

CU CMP Splice Long 350 MCM

Item #: 0857275
CAT #: C-350
UPC: 662381037619
Company wide:
NSI Tork

POLARIS Ins Multi-Tap 600 10 Port DSE

Item #: 0250194
CAT #: IPLD600-10
UPC: 662381789570
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 500 10 Port

Item #: 0250238
CAT #: IPLMD500-10
UPC: 662381945082
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 600 6 Port

Item #: 0250244
CAT #: IPLMD600-6
UPC: 662381789181
Company wide:
NSI Tork

NSI 850-R "8"" RELEASABLE TIE

Item #: 0874889
CAT #: 850-R
UPC: 662381353269
Company wide:
NSI Tork

NSI ESB2-INOINC-R Emergency Stop Bu

Item #: 0249894
CAT #: ESB2-INOINC-R
UPC: 662381321367
Company wide:
NSI Tork

Copper C Taps 1-3 Main

Item #: 0694991
CAT #: CT-107
UPC: 662381098061
Company wide:
NSI Tork

Copper C Taps 3-4 Main

Item #: 0592238
CAT #: CT-106
UPC: 662381098054
Company wide:
NSI Tork

Copper C-Tap 300-2/0 Main

Item #: 0251731
CAT #: CTH-113
UPC: 662381098122
Company wide:
NSI Tork

POLARIS Ins Multi-Tap 500 4 Port SSE

Item #: 0264002
CAT #: IPL500-4
UPC: 662381915023
Company wide:
NSI Tork

Turn Prevent Lug 350-6

Item #: 0580230
CAT #: 350TP
UPC: 662381002426
Company wide:
NSI Tork

Nema Panel Lug (4) 600-2

Item #: 0793190
CAT #: 4-600L4
UPC: 662381001627
Company wide:
NSI Tork

Turn Prevent Lug 300-6

Item #: 0251446
CAT #: 300TP
UPC: 662381002419
Company wide:
NSI Tork

POLARIS Ins Multi-Tap 3/0 5 Port SSE

Item #: 0424003
CAT #: IPL3/0-5
UPC: 662381912039
Company wide:
NSI Tork

Copper C Tap 4/0-1 Main

Item #: 0895504
CAT #: CTH-111
UPC: 662381098108
Company wide:
NSI Tork

NSI C-300 "TINNED COPPER SPLI

Item #: 0871998
CAT #: C-300
UPC: 662381037602
Company wide:
NSI Tork

POLARIS Ins Splice 250 Bagged

Item #: 0250279
CAT #: ISR-250B
UPC: 662381954022
Company wide:
NSI Tork

NSI IPLG6-3B 6-14 AWG (CLASS B,C,D

Item #: 0250210
CAT #: IPLG6-3B
UPC: 662381959423
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

Copper C Tap 500-250 Main

Item #: 0251733
CAT #: CTH-115
UPC: 662381098146
Company wide:
NSI Tork

Nema Panel Lug (4)250-6

Item #: 0104166
CAT #: 4-250L4
UPC: 662381001603
Company wide:
NSI Tork

Copper C-Tap 350-4/0 Main

Item #: 0251732
CAT #: CTH-114
UPC: 662381098139
Company wide:
NSI Tork

Trans Lug (6) 600-2 AWG 8 Mtg Holes

Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Company wide:
NSI Tork

Nema Panel Lug (2)350-6

Item #: 0251428
CAT #: 2-350L2
UPC: 662381001412
Company wide:
NSI Tork

CU CMP Splice Long 350 MCM

Long Barrel TinnedCopperSplice 350MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0857275
CAT #: C-350
UPC: 662381037619
Company wide:
NSI Tork

POLARIS Ins Multi-Tap 600 10 Port DSE

10 Wire Polaris 600 MCM - 6 AWG Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Insul-Tap Connectors have wire entry ports on both sides of the connector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. AL7CU. Cold temperature rated to -45 degrees C, rated 600V, 75 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250194
CAT #: IPLD600-10
UPC: 662381789570
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 500 10 Port

10 Wire Polaris 500 MCM-4 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250238
CAT #: IPLMD500-10
UPC: 662381945082
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 600 6 Port

6 Wire Polaris 600 MCM-6 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL7U and Cold temperature rated to -45 degrees C, rated 600V, 75 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250244
CAT #: IPLMD600-6
UPC: 662381789181
Company wide:
NSI Tork

NSI 850-R "8"" RELEASABLE TIE

NSI 850-R "8"" RELEASABLE TIE
Item #: 0874889
CAT #: 850-R
UPC: 662381353269
Company wide:
NSI Tork

NSI ESB2-INOINC-R Emergency Stop Bu

NSI ESB2-INOINC-R EMERGENCY S
Item #: 0249894
CAT #: ESB2-INOINC-R
UPC: 662381321367
Company wide:
NSI Tork

Copper C Taps 1-3 Main

Nsi Ct-107 C Tap 1-3
Item #: 0694991
CAT #: CT-107
UPC: 662381098061
Company wide:
NSI Tork

Copper C Taps 3-4 Main

Nsi Ct106 "c" Crimp #4 - #4
Item #: 0592238
CAT #: CT-106
UPC: 662381098054
Company wide:
NSI Tork

Copper C-Tap 300-2/0 Main

Heavy Duty Copper C Tap Grounding Connector for 300 MCM to 2/0 AWG APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0251731
CAT #: CTH-113
UPC: 662381098122
Company wide:
NSI Tork

POLARIS Ins Multi-Tap 500 4 Port SSE

4 Wire Polaris 500 MCM - 4 AWG Insulated Multi-Cable Connector Polaris Insul-Tap Connectors are suitable for connecting four wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Item #: 0264002
CAT #: IPL500-4
UPC: 662381915023
Company wide:
NSI Tork

Turn Prevent Lug 350-6

Dual Rated Turn Prevent Lug 350 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0580230
CAT #: 350TP
UPC: 662381002426
Company wide:
NSI Tork

Nema Panel Lug (4) 600-2

4 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75"
Item #: 0793190
CAT #: 4-600L4
UPC: 662381001627
Company wide:
NSI Tork

Turn Prevent Lug 300-6

Dual Rated Turn Prevent Lug 300 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0251446
CAT #: 300TP
UPC: 662381002419
Company wide:
NSI Tork

POLARIS Ins Multi-Tap 3/0 5 Port SSE

5 Wire Polaris3/0-6 AWG Insul-Tap Connector Polaris Insul-Tap Connectors are suitable for connecting five wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Item #: 0424003
CAT #: IPL3/0-5
UPC: 662381912039
Company wide:
NSI Tork

Copper C Tap 4/0-1 Main

Heavy Duty Copper C Tap Grounding Connector for 4/0 to 1 AWG APPLICATIONS: Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0895504
CAT #: CTH-111
UPC: 662381098108
Company wide:
NSI Tork

NSI C-300 "TINNED COPPER SPLI

NSI C-300 "TINNED COPPER SPLI
Item #: 0871998
CAT #: C-300
UPC: 662381037602
Company wide:
NSI Tork

POLARIS Ins Splice 250 Bagged

250 MCM - 6 AWG Bagged Polaris InsulatedIn-Line SpliceConnector Polaris Insulated In-Line Splice Connectors are suitable for connecting two wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Item #: 0250279
CAT #: ISR-250B
UPC: 662381954022
Company wide:
NSI Tork

NSI IPLG6-3B 6-14 AWG (CLASS B,C,D

NSI IPLG6-3B 6-14 AWG (CLASS
Item #: 0250210
CAT #: IPLG6-3B
UPC: 662381959423
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

Copper C Tap 500-250 Main

Heavy Duty Copper C Tap Grounding Connector for 500 to 250 MCM APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0251733
CAT #: CTH-115
UPC: 662381098146
Company wide:
NSI Tork

Nema Panel Lug (4)250-6

4 Port Panelboard Lug 250 MCM - 6 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0104166
CAT #: 4-250L4
UPC: 662381001603
Company wide:
NSI Tork

Copper C-Tap 350-4/0 Main

Heavy Duty Copper C Tap Grounding Connector for 350 MCM to 4/0 AWG APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0251732
CAT #: CTH-114
UPC: 662381098139
Company wide:
NSI Tork

Trans Lug (6) 600-2 AWG 8 Mtg Holes

6 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Company wide:
NSI Tork

Nema Panel Lug (2)350-6

2 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0251428
CAT #: 2-350L2
UPC: 662381001412
Company wide:
385 Items found