Nema Panel Lug (4) 600-2

Item #: 0793190

Cat #: 4-600L4

UPC: 662381001627

$ 265.91 EA
Company wide:
0 in stock
Documents & Guides
4 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75"

Overview

4 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75"
Also known as: 662381001627, 4-600L4, NSI4600L4

Specifications

Conductors: 4
Material: Aluminum
Conductors: 4
Material: Aluminum