600-4 250-1/0 Dual Range

Item #: 0468512

Cat #: BS400T

UPC: 662381002006

$ 42.12 EA
Company wide:
0 in stock
Documents & Guides
Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.

Overview

Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Also known as: 662381002006, BS400T, NSIBS400T

Specifications

Material: Aluminum
Material: Aluminum