NSI 850-R "8"" RELEASABLE TIE

Item #: 0874889

Cat #: 850-R

UPC: 662381353269

Company wide:
0 in stock
Documents & Guides
NSI 850-R "8"" RELEASABLE TIE

Overview

NSI 850-R "8"" RELEASABLE TIE
Also known as: 662381353269, 850-R, NSI850R

Specifications

Color: Natural
Length: 8 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 8 in