POLARIS Ins Multi-Tap 3/0 5 Port SSE

Item #: 0424003

Cat #: IPL3/0-5

UPC: 662381912039

$ 108.68 EA
Company wide:
0 in stock
Documents & Guides
5 Wire Polaris3/0-6 AWG Insul-Tap Connector Polaris Insul-Tap Connectors are suitable for connecting five wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).

Overview

5 Wire Polaris3/0-6 AWG Insul-Tap Connector Polaris Insul-Tap Connectors are suitable for connecting five wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Also known as: 662381912039, IPL3/0-5, NSIIPL305

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 5
Material: Plastisol
Wire/Cable Openings: 5
Color: Black