POLARIS Ins Splice 250 Bagged

Item #: 0250279

Cat #: ISR-250B

UPC: 662381954022

$ 70.65 EA
Company wide:
0 in stock
Documents & Guides
250 MCM - 6 AWG Bagged Polaris InsulatedIn-Line SpliceConnector Polaris Insulated In-Line Splice Connectors are suitable for connecting two wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).

Overview

250 MCM - 6 AWG Bagged Polaris InsulatedIn-Line SpliceConnector Polaris Insulated In-Line Splice Connectors are suitable for connecting two wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Also known as: 662381954022, ISR-250B, NSIISR250B

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 2
Material: Plastisol
Wire/Cable Openings: 2
Color: Black