Turn Prevent Lug 350-6

Item #: 0580230

Cat #: 350TP

UPC: 662381002426

$ 19.34 EA
Company wide:
0 in stock
Documents & Guides
Dual Rated Turn Prevent Lug 350 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.

Overview

Dual Rated Turn Prevent Lug 350 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Also known as: 662381002426, 350TP, NSI350TP

Specifications

No Specifications Available