Trans Lug (6) 600-2 AWG 8 Mtg Holes

Item #: 0249712

Cat #: 6-600L8

UPC: 662381027030

$ 228.14 EA
Company wide:
0 in stock
Documents & Guides
6 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.

Overview

6 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Also known as: 662381027030, 6-600L8, NSI6600L8

Specifications

Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Color: White
Depth: 1 1/8 in
Knockout Diameter: 1/2 in
Color: White
Mounting: Vertical, Horizontal
Depth: 1 1/8 in